X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GGTH16DBELWW Top Freezer Refrigerator

Item: GGTH16DBELWW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 15.5cu ft
Refrigerator Capacity 11.57cu ft
Freezer Capacity 4.1cu ft
ADA Compliant Yes
Defrost Type Frost Free
Ice Maker Type Optional (IM4A Ready)
Number of Refrigerator Cabinet Shelves 2
Number of Refrigerator Door Shelves 2
Number of Refrigerator Drawers 2
Number of Freezer Cabinet Shelves 1
Number of Freezer Door Shelves 2
Weight 147 lbs
Overall Depth 31"
Overall Height 61-3/4"
Overall Width 28"
Side Air Clearances 0-3/4"
Back Air Clearances 2"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Depth With Door Open 54-7/8"
Eco-Friendly Energy Star
Additional Information Deluxe Quiet Design
CEC Approved Yes