X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE GGTN16DBEWW Top Freezer Refrigerator

Item: GGTN16DBEWW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 15.5cu ft
Refrigerator Capacity 11.44cu ft
Freezer Capacity 4.1cu ft
ADA Compliant Yes
Defrost Type Frost Free
Ice Maker Type Optional (IM4A Ready)
Number of Refrigerator Cabinet Shelves 2
Number of Refrigerator Door Shelves 2
Number of Refrigerator Drawers 2
Number of Freezer Cabinet Shelves 1
Number of Freezer Door Shelves 2
Weight 147 lbs
Overall Depth 29-1/8"
Overall Height 61-3/4"
Overall Width 28"
Side Air Clearances 0-3/4"
Back Air Clearances 2"
Top Air Clearance 1"
Volts/Hertz/Amps 120v; 60Hz; 15A
Installation Type Freestanding
Control Location Upfront
Depth With Door Open 54-7/8"
Eco-Friendly Energy Star