X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GGIE16GSHSS Top Freezer Refrigerator

Item: GGIE16GSHSS
Finish: Stainless Steel


Details and Dimensions

Total Capacity 15.5cu ft
Refrigerator Capacity 11.6cu ft
Freezer Capacity 3.9cu ft
ADA Compliant Yes
Interior Light Yes
Defrost Type Frost Free
Ice Maker Type Factory-Installed
Number of Refrigerator Cabinet Shelves 3
Number of Refrigerator Door Shelves 2
Number of Refrigerator Drawers 3
Number of Refrigerator Door Bins 1
Number of Freezer Cabinet Shelves 1
Number of Freezer Door Shelves 2
Weight 166 lbs
Overall Depth 31-7/8"
Depth With Door Open 55-7/8"
Overall Height 64-3/4"
Overall Width 28"
Side Air Clearances 0-3/4"
Back Air Clearances 2"
Top Air Clearance 1"
Volts/Hertz/Amps 120V / 60Hz / 15A
Installation Type Freestanding
Control Location Upfront
Eco-Friendly Energy Star
Included Features Adjustable Humidity Drawers
CEC Approved Yes
Features Reversible Door
View Similar Products