Details and Dimensions
| Installation Type | Freestanding |
| Total Capacity | 2.4cu ft |
| ADA Compliant | No |
| Self Clean | No |
| Cooktop Material | Porcelain-Enamel |
| Burner Type | Open |
| Control Location | Front |
| Fuel Type | Gas |
| Gas Type | Natural Gas |
| LP Convertible | Yes |
| Cabinet Width | 20" |
| Weight | 115 lbs |
| Oven Interior Dimensions | 16 x 15 x 16-1/4 |
| Overall Depth | 26-1/2" |
| Overall Height | 40" |
| Overall Width | 20" |
| Rack Type | 2 Oven Racks |
| Number of Burners | 4 |
| Product Specifications |
| Installation Guide |
| Warranty |