Viking VVGCC5304BCHLP "Professional Series" Gas Range

Item: VVGCC5304BCHLP
Finish: Chocolate
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Freestanding
Total Capacity 4.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean No
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Liquid Propane
LP Convertible No
Oven Interior Dimensions 23"W x 16-1/8"H x 18-3/4"D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 29-7/8"
Volts/Hertz/Amps 120V/60Hz
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Convection Infrared Broil
Convection Bake
Convection Dehydrate
Infrared Broil
Convection Defrost
Natural Airflow Bake
Rack Type 3 Racks/6 Positions
Number of Burners 4
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features VSH™ (VariSimmer-to-high) Pro Sealed burner System
GourmetGlo™ Infrared Broiler
Shown With Optional Backguard P30BG8