Viking VVGSC5364QCHBRLP "Professional Series" Gas Range

Item: VVGSC5364QCHBRLP
Finish: Chocolate
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Installation Type Freestanding
Total Capacity 5.1cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cooktop Material "Porcelainized, Cast Iron"
Burner Type Sealed
Control Location Front
Control Type Heavy-Duty Metal Knobs
Fuel Type Gas
Gas Type Liquid Propane
LP Convertible No
Oven Interior Dimensions 29W x 16-1/8H x 18-3/4D
Overall Depth 28-11/16"
Overall Height 37"
Overall Width 35-7/8"
Volts/Hertz/Amps 120V/60Hz/1.5A
Temperature Management System ProFlow™ Convection Air Baffle
Control Features Convection Dehydrate
Natural Airflow Bake
Convection Bake
Convection Infrared Broil
Convection Defrost
Infrared Broil
Rack Type 3 Racks/6 Positions
Number of Burners 4
BTU 60000
CSA Safety Listed Yes
Ignition System SureSpark™ Ignition System
Included Features GourmetGlo™ Infrared Broiler
12" Char-Grill
VSH™ (VariSimmer-to-high) Pro Sealed burner System
Includes Brass Accents
Shown With Optional Backguard P36BG8