X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE GJGBS10DEFCC Gas Range

Item: GJGBS10DEFCC
Finish: Bisque

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Installation Type Freestanding
Self Clean No
Cleaning Type Manual
Interior Light Yes
Cooktop Material Porcelain Enamel
Burner Type Sealed
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Cabinet Width 30"
Weight 145 lbs
Oven Interior Dimensions W24 x H17 x D19
Overall Depth 25-3/10"
Overall Height 45"
Overall Width 30"
Volts/Hertz/Amps 120V / 60Hz / 5A
Range Configuration Range with Broiler
Rack Type 2 Racks / 6 Positions
Number of Burners 5
Included Features Non-Stick Griddle
Includes LP Conversion Kit