X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Electrolux EEI30IF40LS "IQ -Touch" Electric Range

Item: EEI30IF40LS
Finish: Stainless Steel


Details and Dimensions

Installation Type Freestanding
Total Capacity 6.0cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Flex-2-Fit Ceramic Glass
Burner Type Induction
Control Location Backsplash
Control Type IQ-Touch
Fuel Type Electric
Cabinet Width 30"
Weight 251 lbs
Oven Interior Dimensions 22-1/4H x 24-3/8W x 19-1/8D
Overall Depth 26-7/8"
Overall Height 48-1/2"
Overall Width 29-7/8"
Wattage 10400 Watts
Volts/Hertz/Amps 240V / 60Hz / 50A
Temperature Management System True Convection
Range Configuration Range with Warming Drawer
Control Features Keep Warm
Broil
Slow Cook
Timed Cook
Convection Bake
Fast Preheat
Convection Conversion
My Favorite Setting
Contorl Lock
Automatic Oven Shut-Off
Convection Roast
Add-A-Minute
Bake
Delay Bake
Rack Type 3 Racks / 7 Positions
Indicator Lights Hot Surface
Number of Burners 5
Bridge Element Yes
Included Features Fresh Clean Technology
Timer Yes
UL Listed Yes
View Similar Products