X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFGEF306TPF "Gallery" Electric Range

Item: FFGEF306TPF
Finish: Smudge-Proof Stainless Steel


Details and Dimensions

Installation Type Freestanding
Total Capacity 7.2cu ft
ADA Compliant No
Star-K Compliant Yes
Self Clean Yes
Cleaning Type Self
Interior Light Yes
Cooktop Material Black Ceramic Glass
Control Type Precision Set
Fuel Type Electric
Cabinet Width 30"
Weight 230 lbs
Oven Interior Dimensions 19-1/2D x 13-3/16H x 24-1/8W (both oven)
Overall Depth 26-1/8"
Overall Height 49"
Overall Width 29-7/8"
Wattage 8500 Watts
Volts/Hertz/Amps 240/208V / 60Hz / 40A
Temperature Management System Even Bake Technology
Range Configuration Double Oven
Control Features Auto Shut-Off
Quick Boil
Convection Bake
Power Broil
Auto Oven Shut-Off
Even Broil
Convection Roast
Convection Broil
Quick Preheat
Bake
Keep Warm
Quick Clean
Variable Broil
Delay Start
Add-A-Minute
Rack Type 1 Handle, 1 Offset Rack / 1 Handle, 1 Offset Rack
Indicator Lights Hot Surface
Number of Burners 5
Included Features Fits-More w/SpaceWise Expandable Elements
Effortless Temperature Probe
UL Listed Yes
View Similar Products