X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Thermador TPRG486GDH "Pro Harmony" Gas Range

Item: TPRG486GDH
Finish: Stainless Steel


Details and Dimensions

Installation Type Counter-Depth
Total Capacity 6.6cu ft
Star-K Compliant Yes
Cooktop Material Continuous Porcelain
Control Location Front
Control Type Restaurant Style Metal Knobs
Fuel Type Gas
Gas Type Natural Gas
Cabinet Width 48"
Overall Depth 27-5/8"
Overall Height 36-3/4"
Overall Width 47-7/8"
Volts/Hertz/Amps 120V / 60Hz/ 20A
Range Configuration Double Oven
Control Features Precision Simmering
Convection Bake
Rack Type Full Access Telescopic Racks / 6 Levels
Number of Burners 6
Additional Information • 2.2 cu ft Small Oven
• 4.4 cu ft Large Oven
Included Features • Exclusive ExtraLoa
• Island Trim
• Titanium Surface Non-stick, Rust-proof Cast-Aluminum Griddle and Grill
• Patented Pedestal Star® Burner with QuickClean Base™
Shown With Optional Backguard
View Similar Products