GE GRVM1535DMBB "Hotpoint" Over-the-Range Microwave

Item: GRVM1535DMBB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 1.5cu ft
Control Type Electronic Touch LED 4 Digit with Icons
Microwave Watts 950 Watts
Express Cook Instant-On; 1-6 minutes
Power Levels 10
Timer (On/Off) Yes
Turntable 12-1/2
Weight 49 lbs
Overall Depth 15-1/16"
Overall Height 16-1/2"
Overall Width 29-7/8"
Cabinet Width 30"
Cavity (W x H x D) 19-7/16 x 9-1/8 x 14-13/32
Volts/Hertz/Amps 120V: 60Hz
Control Features Cooking Guide
Auto & Time Defrost
Child Lock
Clock-12 Hr.
Add 30 Seconds (Instant-On)
Delay Start
Concurrent Programming
Exhaust Fan 2-Speed 200-CFM