Maytag MMMV4203WB Over-the-Range Microwave

Item: MMMV4203WB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 2.0cu ft
Control Type Precision Touch Electronic
Microwave Watts 1000 Watts
Power Levels 10
Turntable 1
Interior Oven Light Yes
Overall Depth 17-3/4"
Overall Height 17-1/4"
Overall Width 30"
Volts/Hertz/Amps 120V / 60Hz
Control Features Control Lockout
Auto Defrost
Casserole/Popcorn/Frozen Entrée Options
Auto Reheat
Kids Meal/Snacks Options
Add 30 Seconds
Quick Defrost
Auto Cook
Exhaust Fan 300 CFM / 3 Speed
Features • Scrolling VFD Display