Frigidaire FFGMV153CLW "Gallery" Over-the-Range Microwave
| Item: | FFGMV153CLW |
| Finish: | White |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 1.5cu ft |
| Control Type | Express -Select |
| Microwave Watts | 900 Watts |
| Power Levels | 10 |
| Timer (On/Off) | Yes |
| Turntable | 13-1/2'' |
| Interior Oven Light | Yes |
| Weight | 69 lbs |
| Overall Depth | 15-7/16" |
| Overall Height | 16-13/32" |
| Overall Width | 29-7/8" |
| Frequency | 2450MHz |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Product Specifications |
| Installation Guide |