Frigidaire FFFCM0724LB Countertop Microwave
| Item: | FFFCM0724LB |
| Finish: | Black |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Total Capacity | 0.7cu ft |
| Control Type | Ready Select |
| Microwave Watts | 700 Watts |
| Power Levels | 10 |
| Timer (On/Off) | Yes |
| Turntable | 9-5/8'' |
| Interior Oven Light | Yes |
| Weight | 24 lbs |
| Overall Depth | 13" |
| Overall Height | 10-1/8" |
| Overall Width | 17" |
| Frequency | 2450MHz |
| Volts/Hertz/Amps | 120V/60Hz/15A |
| Product Specifications |
| Installation Guide |