X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Jenn-Air JJMV8208WW Over-the-Range Microwave

Item: JJMV8208WW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.



Details and Dimensions

Total Capacity 2.0cu ft
Installation Type Over-The-Range
Control Type Electronic Touch with Scrolling Display
Microwave Watts 1000 Watts
Rack Type Removable
Power Levels 10
Timer (On/Off) Yes
Interior Oven Light Yes
Overall Depth 17-3/4"
Overall Height 17-1/4"
Overall Width 29-15/16"
Volts/Hertz/Amps 120V / 60Hz/ 15 Amps
Control Features Control Lockout
Popcorn Function
Add 30 Seconds
Soften/Melt
3-Stage Memory Programming
Keep Warm
Auto Defrost
Exhaust Fan 300 CFM / 4-Level Built-In Exterior Exhaust System