GE GGCWN4950DWS Top Load Washer

Item: GGCWN4950DWS
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Control Type Rotary-Electronic
Number of Wash/Rinse Temperatures 6
Number of Wash/Spin Speed Combos Variable
Water Levels Variable
Number of Cycles 16
Wash Basket Stainless Steel
Maximum Spin Speed (RPM) 700
Weight 145 lbs
Overall Depth 25-1/2"
Overall Height 42"
Overall Width 27"
Volts/Hertz/Amps 120V; 60Hz
Height With Lid Open 51"
Control Features LED Cycle Countdown
LED Cycle Status Lights
Eco-Friendly Energy Star