Details and Dimensions
| Total Capacity | 4.6cu ft |
| Control Type | Digital and Knobs |
| Number of Wash/Rinse Temperatures | 6 |
| Number of Wash/Spin Speed Combos | Variable |
| Number of Cycles | 13 |
| Wash Basket | Stainless Steel |
| Maximum Spin Speed (RPM) | 900 |
| CEE Tier Certified | CEE Tier III |
| Weight | 155 lbs |
| Overall Depth | 29" |
| Overall Height | 44-1/2" |
| Overall Width | 28" |
| Eco-Friendly | Energy Star |
| Control Location | Rear |
| Temperature Management System | PerfecTemp |
| Warranty |