X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFFQE5100PW Electric Dryer

Item: FFFQE5100PW
Finish: Classic White


Details and Dimensions

Total Capacity 7.0cu ft
Control Type Ready-Select™ Controls
Heat Selections 5
Moisture Sensor Percision Moisture Sensor
Number of Cycles 6
Drum Material Painted Steel
Weight 127 lbs
Overall Depth 30-3/10"
Overall Height 36"
Overall Width 27"
Volts/Hertz/Amps 240V / 60Hz / 30A
Wattage 4700 Watts
Fuel Type Electric
Control Features Normal
30, 60, 90 Minute Timed Dry
Control Lock
Start/Pause/Cancel Buttons
Casual
4 Dryness Level Selections
Quick Dry
Wrinkle Release Option
Additional Information • Reverible Door
Included Features • SilentDesign™ Sound Package
Indicator Lights Time Remaining
Cycle Status Lights
Speed (RPM) 50
View Similar Products