X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFFSE5115PW Electric Dryer

Item: FFFSE5115PW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom to place an order.




Details and Dimensions

Total Capacity 7.0cu ft
Control Type Ready-Select™ Controls
Heat Selections 5
Moisture Sensor Percision Moisture Sensor
Number of Cycles 10
Drum Material Stainless Steel
Weight 127 lbs
Overall Depth 30-3/10"
Overall Height 36"
Overall Width 27"
Volts/Hertz/Amps 240V / 60Hz / 30A
Wattage 5500 Watts
Fuel Type Electric
Control Features Ready Steam
5 Dryness Level Selections
Control Lock
Wrinkle Release Technology
Start/Pause/Cancel Buttons
30, 60, 75, 90 Minute Timed Dry
Additional Information • Reversible Door
• SilentDesign™ Sound Package
• Reversible Door
Indicator Lights Time Remaining
Cycle Status Lights
Speed (RPM) 50