X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Frigidaire FFAHE1011MW "Affinity" Top Load Washer

Item: FFAHE1011MW
Finish: White

Product no longer available. Please call for assistance to find a similar product.



Details and Dimensions

Total Capacity 3.4cu ft
High Efficiency Yes
Number of Cycles 7
Wash Basket Polypropylene
Maximum Spin Speed (RPM) 600
CEE Tier Certified CEE Tier I
Weight 159 lbs
Overall Depth 29"
Overall Height 43"
Overall Width 27"
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Features Freshwater Rinse
Rinse & Spin
Normal
Heavy
Casual
Stop/Pause/Cancel Function
Bedding
Delicates
Presoak
Eco-Friendly Energy Star
Features SilentDesign
Fuel Type Electric
Included Features Bleach Dispenser
Indicator Lights Sensing
Add-a-Garment
Clean
Final Spin
Wash
Interior Light Yes
Temperature Management System Automatic Temperature Control
Wattage 295 Watts