X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Frigidaire FFFTW1001PW Top Load Washer

Item: FFFTW1001PW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Total Capacity 3.4cu ft
Number of Cycles 8
Wash Basket Stainless Steel
Maximum Spin Speed (RPM) 850
Overall Depth 28-3/4"
Overall Height 42"
Overall Width 26-1/4"
Volts/Hertz/Amps 120V / 60Hz / 15A
Control Features Casual
Start / Pause / Cancel Function
Heavy Wash
Normal
Bedding
Presoak
Add-a-Garment
Delicates
Rinse & Spin
Included Features Fabric Softner/Bleach Dispenser