X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

GE Profile Series GPFWS4600LWW Front Load Washer

Item: GPFWS4600LWW
Finish: White

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Control Type Rotary-Electronic
Number of Wash/Rinse Temperatures 5
Water Levels Automatic
Number of Cycles Multiple
Wash Basket Stainless Steel - Tilted
Maximum Spin Speed (RPM) 1300
Weight 236 lbs
Overall Depth 34-3/8"
Overall Height 39-3/4"
Overall Width 27"
Volts/Hertz/Amps 120V; 60Hz
Control Features Child Lock
Deluxe End-of-Cycle Signal
LED Cycle Status Lights
Delay Start- Up To 24 Hours
LED Cycle Countdown
Eco-Friendly Energy Star
Features Stackable
Includes Luxury Quiet Package