GE GGLD5604VBB Built-In Dishwasher

Item: GGLD5604VBB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 4
Number of Place Settings Up to 16
Overall Height 33-3/4"
Overall Depth 25"
Overall Width 24"
Weight 90 lbs
Door Style Full-length flat door
Control Type Electronic 8 Touchpads
Control Location Front
Dishwasher Cycles Normal Wash
Light Wash
Rinse Only
Sanitize (NSF Certified)
Height With Legs Extended 35"
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Control Features Audible End-of-Cycle Signal
Last Cycle Memory
1 "Clean" Light, 1 "Sanitized" Light Cycle Progress Indicators
Control Lock
Start/Restart Pad
Decibel Rating 57dBA
Calrod Heater Wattage 675/825 Watts
Dishwasher Options Delay Start 2/4/8 Hr.
TempBoost
Heated Dry On/Off
Steam PreWash
Volts/Hertz/Amps 120V; 60Hz; 9.9A
Eco-Friendly Energy Star