GE GGLD5606VBB Built-In Dishwasher

Item: GGLD5606VBB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Tub and Door Liner Plastic
Number of Cycles 3
Number of Place Settings Up to 16
Overall Height 33-3/4"
Overall Depth 25"
Overall Width 24"
Weight 90 lbs
Door Style Full-length flat door
Control Type Fully Integrated Electronic 6 Touchpads
Dishwasher Cycles Normal Wash
Light Wash
Sanitize (NSF Certified)
Height With Legs Extended 35"
Tub Type Tall Tub
Includes Hard Food Disposal Unit Yes
Control Features Last Cycle Memory
1 "Clean" Light, 1 "Sanitized" Light Cycle Progress Indicators
Control Lock
Start/Restart Pad
Audible End-of-Cycle Signal
Decibel Rating 57dBA
Calrod Heater Wattage 675/825 Watts
Dishwasher Options Steam PreWash
Delay Start 2/4/8 Hr.
TempBoost
Heated Dry On/Off
Volts/Hertz/Amps 120V; 60Hz; 9.9A
Eco-Friendly Energy Star