GE GHDA3600DWW "Hotpoint" Built-In Dishwasher
| Item: | GHDA3600DWW |
| Finish: | White |
| Select Finish: |
Price: Not Available Online
Details and Dimensions
| Tub and Door Liner | Plastic |
| Number of Cycles | 5 |
| Number of Place Settings | Up to 12 |
| Overall Height | 34" |
| Overall Depth | 25-3/4" |
| Overall Width | 24" |
| Weight | 90 lbs |
| Door Style | Standard door |
| Control Type | Pushbutton with Dial 6 PushbuttonsTurn-To-Start |
| Dishwasher Cycles | Heavy Wash Normal Wash Rinse Only Pots & Pans Plate Warmer |
| Tub Type | Standard |
| Includes Hard Food Disposal Unit | Yes |
| Control Features | Cycle Progress Indicator Dial |
| Decibel Rating | 62dBA |
| Calrod Heater Wattage | 500 Watts |
| Dishwasher Options | HotStart Hi-Temp Wash On/Off Heated Dry On/Off |
| Volts/Hertz/Amps | 120V ; 60 Hz ; 6.2A |
| Eco-Friendly | Energy Star |
| Product Specifications |
| Installation Guide |
| Warranty |