X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



GE Profile Series GPDW1860NSS Built-In Dishwasher

Item: GPDW1860NSS
Finish: Stainless Steel


Details and Dimensions

Tub and Door Liner Stainless Steel
Number of Cycles 7
Overall Height 32"
Overall Depth 24"
Overall Width 18"
Weight 71 lbs
Door Style Fully integrated stainless contour door
Control Type Fully Integrated Electronic 3 Pushbuttons
Control Location Top
Dishwasher Cycles Light Wash
Speed Wash
Normal Wash
Glasses
Rinse Only
Air Dry
Heavy Wash
Height With Legs Extended 35"
Tub Type Standard
Control Features Start/Restart Pad
Decibel Rating 60dBA
Calrod Heater Wattage 550 Watts
Dishwasher Options Delay Start 1-24 Hr. with Countdown
Volts/Hertz/Amps 120V; 60Hz; 9.0A
CEC Approved Yes
View Similar Products