GE GJGP333DETBB Gas Cooktop

Item: GJGP333DETBB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 3-1/5"
Overall Width 30"
Overall Depth 21"
Cooktop Material Deep Porcelain-Enamel
Number of Burners 4
Cabinet Width 30"
Burner Type Sealed
Control Type ManualLo (1-9) Hi
Control Location Right Side
Cutout Dimensions (WxD) 28-1/2 x 19-5/8
Weight 39 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V; 60Hz; 5A