GE Profile Series GPGP953DETWW Gas Cooktop

Item: GPGP953DETWW
Finish: White
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 3-1/4"
Overall Width 30"
Overall Depth 20-7/8"
Cooktop Material Deep Porcelain-Enamel
Number of Burners 5
Cabinet Width 30"
Burner Type Sealed
Cooktop Control Features Child Lock
Control Type ManualSimmer (1-9) Hi
Control Location Front Center
Cutout Dimensions (WxD) 28-1/2 x 19-5/8
Weight 39 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V; 60Hz; 5A