GE GJGP633DETBB Gas Cooktop

Item: GJGP633DETBB
Finish: Black
Select Finish:

Price: Not Available Online

In-Store Only Find your nearest Ferguson store

Call or visit your nearest Ferguson Showroom for local availability and pricing.



Details and Dimensions

Overall Height 3-1/5"
Overall Width 36"
Overall Depth 21"
Cooktop Material Deep Porcelain-Enamel
Number of Burners 5
Cabinet Width 36"
Burner Type Sealed
Control Type ManualLo (1-9) Hi
Control Location Front Center
Cutout Dimensions (WxD) 33-7/8 x 19-1/8
Weight 46 lbs
Fuel Type Gas
Gas Type Natural Gas
LP Convertible Yes
Volts/Hertz/Amps 120V; 60Hz; 5A