X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELGR4322C "Lustertone" Triple Bowl Kitchen Sink

Item: ELGR4322C
Finish: Stainless Steel w/ Faucet
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 3
Length 43"
Width 22"
Depth 10"
Overall Size 43 x 22 x 10
Bowl Length 14"
Bowl Width 18"
Bowl Depth 9-7/8"
Second Bowl Length 7-1/2"
Second Bowl Width 15-3/4"
Second Bowl Depth 5"
Third Bowl Length 13-1/2"
Third Bowl Width 16"
Third Bowl Depth 7-7/8"
Minimum Cabinet Size 48"
Number of Faucet Holes 3 Hole
Faucet Included Yes
Drain Included No
Drain Location Center
Drain Hole Size 3-1/2"
Construction Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Installation Hardware Included Yes
Features SoundGuard Sound Deadening
View Similar Products