X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Elkay ELR15222 Single Bowl Kitchen Sink

Item: ELR15222
Finish: Stainless Steel
Online Availability: Please call for availability.


Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 22"
Depth 7-1/2"
Overall Size 15'' x 22'' x 7-1/2''
Bowl Length 11-1/4"
Bowl Width 16"
Bowl Depth 7-1/2"
Corner Radius 1-3/4
Number of Faucet Holes 1 or 3 Hole
Faucet Hole Diameter 1-1/2"
Drain Location Center
Drain Hole Size 3-1/2"
Construction 304 Nickel Bearing Stainless Steel
Sink Construction Metals
Gauge 18
Sound Reduction Yes
Weight 12 lbs
Features Full Undercoated To Prevent Condensation and Dampen Sound
Faucet Hole Configuration 3-Hole
Height 7-1/2"
View Similar Products