X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Moen M22119 Single Bowl Kitchen Sink

Item: M22119
Finish: Stainless
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom

List Price: $108.05

Price: $88.17



Details and Dimensions

Sink Installation Type Self Rimming
Number of Bowls 1
Length 15"
Width 15"
Depth 5-1/2"
Overall Size 15'' x 15'' x 5-1/2''
Bowl Length 12"
Bowl Width 10"
Bowl Depth 5-1/2"
Corner Radius 3/8
Number of Faucet Holes 2 Hole
Faucet Hole Diameter 1-1/4"
Faucet Included No
Drain Included No
Drain Location Center
Drain Hole Size 2"
Construction Stainless Steel
Gauge 20
Sound Reduction Yes
Installation Hardware Included Yes
Features SoundShield Sound Deadening
Faucet Hole Configuration 2-Hole Configuration
Height 5-1/2"