X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Capital Lighting C4168RT497 "Reserve" Pot Rack

Item: C4168RT497
Finish: Rustic
Online Availability: Please call for availability.

List Price: $1,980.00

Price: $1,320.66



Details and Dimensions

Height 46"
Width 48"
Construction Steel
Additional Information 6- 60 Watt Cadelabra with on/off switch; 2- 25 Watt Halogen down lights with on/off switch. Pot hooks included; Built in leveling adjustment.
Weight 59 lbs
Bulb Type Candelabra/ Halogen
Bulb(s) Included No
Canopy Size 7-3/5
Chain Length 120"
Extension From Wall 33-1/2"
Lighting Direction Up Light
Max. Wattage Per Bulb 60 W
Number of Bulbs 8
Shade "Moonlit Mica, Stay-Straight"
Shade Material Mica
Suitable Installation Dry
Total Fixture Wattage 410 W
Wire Length 144"