X

Locations Finder

Please enter your zip code to find your nearest Ferguson Showroom.



Rohl RUKIT1420LSIB2 "Perrin & Rowe" Water Filtration Kitchen Faucet

Item: RUKIT1420LSIB2
Finish: Inca Brass
Select Finish:


Details and Dimensions

Faucet Hole Configuration Single Hole
Height 12"
Construction Solid Brass
Spout Height 8-1/2"
Spout Reach 8-5/8"
Swivel Spout Yes
Maximum Deck Thickness 1-3/4"
Flow Rate (GPM) 1.5
Valve Type Ceramic
Number Of Handles 3 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Includes Triflow Filtration Technology
Features Triflow
Low Lead Compliant Yes
Handle(s) Included Yes
Filtration Type Filtered Dispenser
Filtration Unit Included Yes
Additional Information Filtered water .5 GPM
View Similar Products