X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

Grohe G31251001 Water Filtration Kitchen Faucet

Item: G31251001
Finish: Chrome
Online Availability: Available for immediate shipment
Select Finish:

List Price: $4,299.00

Price: $3,374.72 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration Single Hole
Construction Soild Brass
Spout Height 9-7/16"
Spout Reach 8-7/8"
Swivel Spout Yes
Degree of Spout Swing 180
Faucet Hole Diameter 1-3/8"
Maximum Deck Thickness 2-3/8"
Flow Rate (GPM) 1.75
Valve Type Ceramic Disc
Number Of Handles 1 Handle
Number of Faucet Holes 1 Hole
Handle Type Lever
Features • SilkMove
Low Lead Compliant Yes
Handle(s) Included Yes
Temperature Options Cold Water Only
Filtration Type Filtered Dispenser
Additional Information • GROHE Blue 158 gal
• GROHE Blue® 600 l filter, filter head with flexible adjustment
• 270 Watt cooling unit, 115 V, 60 Hz
• Three Different Settings: still, medium, and sparkling
View Similar Products