Blanco B440627 "Medallion" Two Handle Kitchen Faucet
| Item: | B440627 |
| Finish: | Chrome |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $524.79 (Pricing is for Chrome)
Details and Dimensions
| Faucet Hole Configuration | 2-Hole |
| Overall Height | 12-3/4" |
| Construction | Brass |
| Spout Height | 10-1/2" |
| Spout Reach | 10" |
| Side Spray Included | Yes |
| Flow Rate (GPM) | 2.2 |
| Valve Type | Ceramic Disc |
| Number Of Handles | 2 Handle |
| Number of Faucet Holes | 2 Hole |
| Handle Type | Lever |
| Shown With | Lever Handles And Side Spray |
| Low Lead Compliant | Yes |
| Handle(s) Included | Yes |
| Product Specifications |
| Warranty |