Kohler K1239-RA-G9 "Mariposa" 60" Whirlpool Bath
| Item: | K1239-RA-G9 |
| Finish: | Sandbar |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $2,157.55 (Pricing is for Sandbar)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 36'' x 20'' |
| Length | 60" |
| Width | 36" |
| Height to Overflow | 14" |
| Maximum Water Capacity (Gallons) | 63 |
| Number of Jets | 5 |
| Adjustable Jets | Yes |
| Number Of Speeds | 1 |
| Weight | 105 lbs |
| Minimum Floor Support | 63 lbs |
| Drain Location | Right |
| Drain Hole Size | 1-1/2" |
| Pump Hertz | 60 |
| Pump Amps | 7.5 |
| Pump Voltage | 120 |
| Heater Included | No |
| Material | Acrylic |
| Tile Flange | Yes |
| Slip Resistant Surface | Textured |
| Voltage | 120V |
| Features | • ProFlew Hydromassage Flow |
| Includes | Pump With Air Switch And Grounding Type Plug-In Cord |
| Additional Information | Integral Apron With Removable Access Panel |
| Bowl Length | 54" |
| Bowl Width | 27" |
| Height | 20" |
| Integral Skirt/Apron | Yes |
| Number of Bathers | 1 |
| Product Specifications |
| Warranty |