Kohler K519-0 60" Soaking Tub
| Item: | K519-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $1,272.09 (Pricing is for White)
Details and Dimensions
| Tub Installation Type | 3 Wall Alcove |
| Overall Size | 60'' x 32'' x 16-1/4'' |
| Length | 60" |
| Width | 32" |
| Height to Overflow | 8-5/8" |
| ADA Compliant | Yes |
| Weight | 345 lbs |
| Drain Hole Size | 1-1/2" |
| Material | Cast Iron |
| Bowl Length | 22" |
| Bowl Width | 41" |
| Gallon Capacity | 35 |
| Height | 16-1/4" |
| Integral Skirt/Apron | Yes |
| Product Specifications |
| Warranty |