X

Locations Finder

Please enter your zip code to find the nearest Ferguson Showrooms.

Find Location

PROFLO PFW6032WH 60'' x 32''

Item: PFW6032WH
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
Tub Installation Type Drop In
Overall Size 60'' x 32'' 19-1/2''
Length 60"
Width 32"
Depth 19-1/2"
Maximum Water Capacity (Gallons) 45
Number of Jets 6
Adjustable Jets Yes
Control Type Air activated on/off switch
Pump Amps 5.5
Material Acrylic
Decorative Trim Ring Finish Color Match
Slip Resistant Surface Textured Bottom
Hard Wire Service Required Yes
Additional Information This Model Can Not Be Used with an In-Line Heater