Kohler K2209-G9 "Caxton" Undermount Bathroom Sink

Item: K2209-G9
Finish: Sandbar
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $107.15 (Pricing is for Sandbar)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration Undermount / No Faucet Holes
Length 17"
Width 14"
Height 7-1/2"
Overall Size 17'' x 14'' x 7-1/2''
Bowl Length 15"
Bowl Width 12"
Bowl Depth 4"
Drain Included No
Drain Location Center
Drain Hole Size 1-3/4"
Overflow Yes
Overflow Location Front
Construction Vitreous China
Installation Hardware Included Yes
ADA Compliant Yes
Features • Unglazed Underside
Includes 52047 Clamp Assembly
Number of Bowls 1