Details and Dimensions
| Sink Installation Type | Vanity Top |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' |
| Length | 22" |
| Width | 37" |
| Depth | 7" |
| Overall Size | 37 x 22 x 7 |
| Bowl Length | 11" |
| Bowl Width | 19-3/8" |
| Bowl Depth | 7" |
| Number of Faucet Holes | 3 Hole |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Back |
| Construction | Vitreous China |
| Product Specifications |
| Installation Guide |