Kohler K2271-0 "Crucible" Vessel Style Bathroom Sink
| Item: | K2271-0 |
| Finish: | White |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $678.71 (Pricing is for White)
Details and Dimensions
| Sink Installation Type | Vessel |
| Faucet Hole Configuration | No Faucet Holes |
| Length | 16-1/2" |
| Width | 12-5/8" |
| Height | 11-3/4" |
| Overall Size | 16-1/2'' x 12-5/8'' x 11-3/4'' |
| Bowl Length | 14" |
| Bowl Width | 11" |
| Bowl Depth | 6-1/4" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-3/4" |
| Overflow | No |
| Construction | Vitreous China |
| Installation Hardware Included | No |
| ADA Compliant | No |
| Features | • Above-The-Counter |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |