Kohler K2907-4U-G9 "Thoreau" Undermount Bathroom Sink

Item: K2907-4U-G9
Finish: Sandbar
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $398.16 (Pricing is for Sandbar)



Details and Dimensions

Sink Installation Type Undermount
Faucet Hole Configuration 4'' Centerset
Faucet Centers 4'' Centers
Length 24"
Width 18"
Height 8-5/8"
Overall Size 24'' x 18'' x 8-5/8''
Bowl Length 18-1/4"
Bowl Width 11"
Bowl Depth 4-3/4"
Number of Faucet Holes 3 Hole
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Front
Construction Cast Iron
Installation Hardware Included Yes
Shown With Purist Faucet Model # (14407-3)
ADA Compliant Yes
Features • "Faucet Holes Are Oversized to Accommodate Single-Hole, Centermount, or Widespread Faucet"
Includes "52047 Clamp Assembly, Overflow Ferrule"
Number of Bowls 1