Kohler K2895-8-G9 "Tahoe" Self Rimming Bathroom Sink

Item: K2895-8-G9
Finish: Sandbar
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $372.85 (Pricing is for Sandbar)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 21"
Width 19"
Height 8-9/16"
Overall Size 21'' x 19'' x 8-9/16''
Bowl Length 16"
Bowl Width 12"
Bowl Depth 5"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Front
Construction Cast Iron
Installation Hardware Included No
ADA Compliant Yes
Includes Overflow Ferrule
Number of Bowls 1