Kohler K2905-8-47 "Farmington" Self Rimming Bathroom Sink

Item: K2905-8-47
Finish: Almond
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $173.17 (Pricing is for Almond)



Details and Dimensions

Sink Installation Type Self Rimming
Faucet Hole Configuration 8'' Widespread
Faucet Centers 8'' Centers
Length 19-1/4"
Width 16-1/4"
Height 8-3/4"
Overall Size 19-1/4'' x 16-1/4'' x 8-3/4''
Bowl Length 16"
Bowl Width 11"
Bowl Depth 5"
Number of Faucet Holes 3 Hole
Faucet Hole Diameter 1-3/8"
Drain Included No
Drain Location Center
Drain Hole Size 1-11/16"
Overflow Yes
Overflow Location Front
Construction Cast Iron
Installation Hardware Included No
Shown With Taboret Faucet Model # (K-82114)
ADA Compliant Yes
Includes Overflow Ferrule
Number of Bowls 1