Kohler K2917-8-G9 "Radiant" Self Rimming Bathroom Sink
| Item: | K2917-8-G9 |
| Finish: | Sandbar |
| Online Availability: | Please call for availability. |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $180.16 (Pricing is for Sandbar)
Details and Dimensions
| Sink Installation Type | Self Rimming |
| Faucet Hole Configuration | 8'' Widespread |
| Faucet Centers | 8'' Centers |
| Length | 19" |
| Width | 19" |
| Height | 8-5/8" |
| Overall Size | 19'' Diameter x 8-5/8'' |
| Bowl Length | 14" |
| Bowl Width | 12" |
| Bowl Depth | 5" |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/8" |
| Drain Included | No |
| Drain Location | Center |
| Drain Hole Size | 1-11/16" |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Cast Iron |
| Installation Hardware Included | No |
| ADA Compliant | Yes |
| Includes | Overflow Ferrule |
| Number of Bowls | 1 |
| Product Specifications |
| Warranty |