Details and Dimensions
| Sink Installation Type | Undermount |
| Length | 15" |
| Width | 18" |
| Depth | 8" |
| Overall Size | 18 x 15 x 8 |
| Bowl Length | 13" |
| Bowl Width | 16" |
| Bowl Depth | 8" |
| Number of Faucet Holes | 0 Hole |
| Drain Included | No |
| Drain Location | Center |
| Overflow | Yes |
| Overflow Location | Front |
| Construction | Vitreous China |
| Product Specifications |
| Installation Guide |