Kohler K11000JBBI "Bol" Single Hole Bathroom Sink Faucet

Item: K11000JBBI
Finish: Biscuit
Complete Faucet: Price includes trim and valve
Online Availability: Please call for availability.
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $939.73 (Pricing is for Biscuit)



Details and Dimensions

Faucet Hole Configuration Single Hole
Number of Faucet Holes 1 Hole
Spout Height 1-3/8"
Spout Reach 4-1/2"
Overall Height 5-1/2"
Number Of Handles 1 Handle
Handle(s) Included Yes
Handle Type Lever
Maximum Deck Thickness 1-3/8"
Construction Ceramic and Metal
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With Lever Handles
Low Lead Compliant Yes
ADA Compliant Yes
Eco-Friendly Water Sense
Features • "Brushed Nickel Lever Handle, Flexible Supplies"
Includes Touch Activated Drain with Tailpiece