Delta Faucet DT2785/DR2707 "Grail" Deck Mount Whirlpool Faucet
| Item: | DT2785/DR2707 |
| Finish: | Chrome |
| Complete Faucet: | Price includes trim and valve |
| Online Availability: | Available for immediate shipment |
| Local Showroom Availability: | Differs by location Find Your Local Showroom |
| Select Finish: |
Price: $368.34 (Pricing is for Chrome)
Details and Dimensions
| Faucet Configuration | Deck Mount |
| Rough In Valve Included | Yes |
| Spout Height | 4-1/2" |
| Spout Reach | 8-1/2" |
| Overall Height | 7-1/2" |
| Faucet Centers | 8-16 |
| Number of Faucet Holes | 3 Hole |
| Faucet Hole Diameter | 1-1/2" |
| Maximum Deck Thickness | 1-1/4" |
| Handle(s) Included | Yes |
| Handle Type | Lever |
| Number Of Handles | 2 Handle |
| Construction | Solid Brass |
| Valve Type | Washerless Stem Cartridge |
| Shown With | Metal Lever Handles |
| ADA Compliant | Yes |
| Features | • Deck or Ledge Mount |
| Product Specifications |
| Installation Guide |
| Parts Breakdown |
| Warranty |