Hansgrohe H31067001 "Metris" 8'' Widespread Bathroom Sink Faucet

Item: H31067001
Finish: Chrome
Complete Faucet: Price includes trim and valve
Online Availability: Available for immediate shipment
Local Showroom Availability: Differs by location
Find Your Local Showroom
Select Finish:

Price: $405.87 (Pricing is for Chrome)



Details and Dimensions

Faucet Hole Configuration 8'' Widespread
Number of Faucet Holes 3 Hole
Faucet Centers 8''
Spout Height 4-5/8"
Spout Reach 5-1/8"
Overall Height 5-3/4"
Number Of Handles 2 Handle
Handle(s) Included Yes
Handle Type Lever
Faucet Hole Diameter 1-1/4"
Maximum Deck Thickness 1-1/8"
Escutcheon Included Yes
Construction Brass
Valve Type Ceramic Disc
Flow Rate (GPM) 1.5
Shown With 2-3/8'' Metal Lever Handles
Eco-Friendly Water Efficient
Features • Flexible Connection Hoses to Accommodate a Variety of Installations
Includes Pop-up Drain